Welding electrode AWS A5.1 E6012
Welding electrode AWS A5.1 E6012
WELDELTRD-CELL-E6012 D2,5X350MM 4KG
Art.-no. 9500001159
EAN 4056807111179
Register now and access more than 125,000 products
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Min./max. current | 60-110 A |
Weight | 4.0 kg |
Standards | ISO 2560-A |
Coating of welding electrode | Rutile cellulose |
Colour | Grey |
Min. tensile strength | 510 N/mm² |
Min. current | 60 A |
Max. current | 110 A |
Min. longitudinal elongation | 22 % |