Weld-on trestle QC 8
Weld-on trestle, steel, GK8, without spring
ATTCHPT-WELD-WO.SPG-8-(5,3T)-55
Art.-no. 516213255
EAN 4054458652775
Register now and access more than 125,000 products
Safety factor 4
Can be swivelled 180°
Forged, high-strength annealed
- Bracket, painted red
- Weld-on trestle, plain
Quality class QC 8
Positioning of the ring in vertical direction not possible
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 5.3 t |
Ring thickness (s1) | 22 mm |
Internal diameter (d2) | 55 mm |
Length (l1) | 95 mm |
Height (h) | 44 mm |
Body height (h1) | 60 mm |
Body width (b1) | 50 mm |
Interior height (h2) | 55 mm |
Product weight (per item) | 1460.000 g |
