Welcome to Würth Greece For trade customers only

Weld-on hinge

Weld-on hinge with two leaves and loose pin
WELDONHNGE-2LEAF-(PIN-LOOSE)-A2-L80MM

Art.-no. 5176053236

EAN 4056807194691

Prices and availability visible after login
Weld-on hinge

Art.-no. 5176053236

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With leaves and loose pin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

80 mm

Length 2

37 mm

Width

15 mm

Diameter

12 mm

Thickness

12 mm

Material thickness

2 mm

Wing length

37 mm

Stud diameter

8 mm

Material

Stainless steel A2

Material of sleeve

Stainless steel A2

Material of washer

Stainless steel A2

Material of housing

Stainless steel A2

Surface

Plain

Surface of the sleeve

Plain

Surface of the washer

Plain

Surface of the housing

Plain

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information