Weld-on hinge
Weld-on hinge with two leaves and loose pin
WELDONHNGE-2LEAF-(PIN-LOOSE)-A2-L100MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length | 100 mm |
Length 2 | 46 mm |
Width | 18 mm |
Diameter | 14.5 mm |
Thickness | 14.5 mm |
Material thickness | 2.2 mm |
Wing length | 46 mm |
Stud diameter | 10 mm |
Material | Stainless steel A2 |
Material of sleeve | Stainless steel A2 |
Material of washer | Stainless steel A2 |
Material of housing | Stainless steel A2 |
Surface | Plain |
Surface of the sleeve | Plain |
Surface of the washer | Plain |
Surface of the housing | Plain |
Product weight (per item) | 1.000 g |