Weatherproof jacket RENEGADE
Weatherproof jacket RENEGADE
WEATHPROFJAC-RENEGADE-NAVY-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 200 g |
Standards | EN 13688 |
EN standard | 13688 |
Material of lining | 100% polyester |
Coating weight of padding per m² | 160 g |
Material of inner jacket | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry |