Welcome to Würth Greece For trade customers only

Weatherproof jacket RENEGADE

Weatherproof jacket RENEGADE
WEATHPROFJAC-RENEGADE-BLACK-M

Art.-no. 5359181232
EAN 4056807796192

Prices and availability visible after login
Weatherproof jacket RENEGADE

Art.-no. 5359181232

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

100% polyester

Fabric weight per m2

200 g

Standards

EN 13688

EN standard

13688

Material of lining

100% polyester

Padding weight per m²

160 g

Material of inner jacket

100% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information