Welcome to Würth Greece For trade customers only

Weatherproof jacket PACIFIC R 2.0

Weatherproof jacket PACIFIC R 2.0
WEATHPROFJAC-PACIFIC-R2.0-NAVYBLUE-L

Art.-no. 5359182623
EAN 4065233117310

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Material

Nylon (polyamide)

Fabric weight per m2

105 g

Standards

EN 13688

EN standard

13688

Washable at

30°C

Care instruction

Do not iron, Do not dry-clean, Do not dry in drum dryer, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information