Weatherproof jacket PACIFIC R 2.0
Weatherproof jacket PACIFIC R 2.0
WEATHPROFJAC-PACIFIC-R2.0-BLACK-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XL |
Material | Nylon (polyamide) |
Fabric weight per m2 | 105 g |
Standards | EN 13688 |
EN standard | 13688 |
Washable at | 30°C |
Care instruction | Do not iron, Do not dry-clean, Do not dry in drum dryer, Do not bleach |