Welcome to Würth Greece For trade customers only

Weatherproof jacket Galaxy

Weatherproof jacket Galaxy
WEATHPROFJAC-GALAXY-NAVYBLUE-L

Art.-no. 5359182503
EAN 4065233043237

Prices and availability visible after login
Weatherproof jacket Galaxy

Art.-no. 5359182503

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Material

100% polyester

Fabric weight per m2

180 g

Standards

EN 13688

EN standard

13688

Material of lining

100% polyester

Padding

100% polyester

Washable at

30°C

Care instruction

Do not iron, Do not dry-clean, Do not bleach, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information