Welcome to Würth Greece For trade customers only

Weatherproof jacket Galaxy

Weatherproof jacket Galaxy
WEATHPROFJAC-GALAXY-GREY-M

Art.-no. 5359182602
EAN 4065233043114

Prices and availability visible after login
Weatherproof jacket Galaxy

Art.-no. 5359182602
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
Grey

Size

M

Material

100% polyester

Fabric weight per m2

180 g

Standards

EN 13688

EN standard

13688

Material of lining

100% polyester

Padding

100% polyester

Washable at

30°C

Care instruction

Do not iron, Do not dry-clean, Do not dry in drum dryer, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information