Welcome to Würth Greece For trade customers only

Weatherproof jacket ESCAPE

Weatherproof jacket ESCAPE
WEATHPROFJAC-ESCAPE-GREY-L

Art.-no. 5359182823

EAN 4065746044325

Prices and availability visible after login
Weatherproof jacket ESCAPE

Art.-no. 5359182823
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
Grey

Size

L

Material

100% polyester

Fabric weight per m2

200 g

Standards

EN 13688

EN standard

13688

Material of lining

100% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry clean, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information