Welcome to Würth Greece For trade customers only

Water hose 4-ply

Water hose 4-ply
WTRHOSE-GARDEN-4LAYER-1/2IN-RED-L20M

Art.-no. 0886001946

EAN 4061975330260

Prices and availability visible after login
Water hose 4-ply

Art.-no. 0886001946
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
PVC - Polyvinyl chloride

Colour

Red

Internal diameter in inches

1/2 in

Internal diameter

1/2 in

Wall thickness

3 mm

Hose length

20 m

Operating pressure/conditions

12 bar / at 20°C medium temperature

Cadmium-free

Yes

Barium-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information