Water hose 4-ply
Water hose 4-ply
WTRHOSE-4LAYERS-5/8IN-50M
Art.-no. 0886001963
EAN 4062856371990
Register now and access more than 125,000 products
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Colour | Red |
Internal diameter in inches | 5/8 in |
Internal diameter | 5/8 in |
Wall thickness | 3 mm |
Hose length | 50 m |
Operating pressure/conditions | 12 bar / at 20°C medium temperature |
Cadmium-free | Yes |
Barium-free | Yes |