Water hose 3-ply
Water hose 3-ply
WTRHOSE-GARDEN-3LAYER-1/2IN-GREEN-L20M
Art.-no. 0886001947
EAN 4061975330246
Register now and access more than 125,000 products
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Colour | Green |
Internal diameter in inches | 1/2 in |
Internal diameter | 1/2 in |
Wall thickness | 2.4 mm |
Hose length | 20 m |
Operating pressure/conditions | 12 bar / at 20°C medium temperature |
Cadmium-free | Yes |
Barium-free | Yes |