Welcome to Würth Greece For trade customers only

Water hose 3-ply

Water hose 3-ply
WTRHOSE-3LAYERS-1/2IN-50M

Art.-no. 0886001951
EAN 4062856372010

Prices and availability visible after login
Water hose 3-ply

Art.-no. 0886001951
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
PVC - Polyvinyl chloride

Colour

Green

Internal diameter in inches

1/2 in

Internal diameter

1/2 in

Wall thickness

2.5 mm

Hose length

50 m

Operating pressure/conditions

12 bar / at 20°C medium temperature

Cadmium-free

Yes

Barium-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information