Water canister
Water container with tap and holder
WTRCANI-TAP/HOLD-KG17-16LTR
Art.-no. 096381 821
EAN 4063274473815
Register now and access more than 125,000 products
Datasheets(X)
Type description | KG17 |
Width | 175 mm |
Height | 420 mm |
Depth | 280 mm |
Contents | 16 l |
Product weight (per item) | 1.959 kg |
Design | With fastener, With handle |
Colour | Traffic red RAL 3020, structured |
Material | Plastic / metal |