Welcome to Würth Greece For trade customers only

Washing brush

Washing brush water-fed
WASHBRSH-WHITE-22,5X7,7X11MM

Art.-no. 0891585300

EAN 4056807361307

Prices and availability visible after login
Washing brush

Art.-no. 0891585300

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vehicle washing brush with water flow-through
  • A water passage ensures optimum water distribution

  • Diagonally arranged bristles can reach all areas

  • Split hair tips to absorb large quantities of water

  • Cleaning that is gentle on paint thanks to split and therefore extremely soft bristles
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Effective multi-functional washing brush for cleaning cars and commercial vehicles. The brush can be used as a water-conducting brush or immersed in water.

Material

PP - Polypropylene

Material of bristles

Polyvinyl chloride — PVC

Colour

White

Length

22.5 cm

Width

7.7 cm

Height

11 cm

Length of bristles

6.5 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Special power cleaner

CLNR-TR-SPECIAL-20LTR

For removing incredibly stubborn dirt on commercial vehicles
x 1 pcs
Commercial vehicle foam cleaner

FMCLNR-CV-30LTR

Cleans tarpaulins, attachments and chassis on trucks, buses and construction machinery quickly and effectively
x 1 pcs
BMF workshop cleaner

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-SPRAYBOTTLE-1LTR

Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-CANISTER-5LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information