Washer with large outside diameter DIN 9021, steel, plain
DIN 9021 steel plain
WSH-DIN9021-140HV-D10,5
Art.-no. 041710
EAN 4011231365352
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |