Welcome to Würth Greece For trade customers only

Washer system hose

Hose for windscreen washer system flexible
HOSE-WASHSYS-PVC-FLEX-TRANSP-10X14

Art.-no. 0895810

EAN 4024835582896

Prices and availability visible after login
Washer system hose

Art.-no. 0895810

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and transparent
  • Flexible and transparent tube for washer systems

  • Made of high-quality PVC with special inner coating

  • Resistant to fuel vapours and chemicals

  • High temperature resistance

  • Robust and reliable at maximum operating pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For windscreen washer reservoirs (water, windscreen cleaner), ventilation systems (for air)

  • For vent overflows, for example on the carburettor etc.

  • For ventilation systems with diffused fuel (but not for conveying)

Internal diameter

10.0 mm

Outer diameter

14.0 mm

Length

20 m

Material

Polyvinyl chloride - PVC with special interior coating

Colour

Transparent

Max. temperature resistance

65 °C

Max. operating pressure

2.5 bar

Type description

Hose as bundled goods (not for ORSY 10 dispenser system)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information