Washer, square DIN 436, steel, plain
DIN 436 steel plain for wood connector
WSH-SQUAR-DIN436-D9,0
Art.-no. 04539
EAN 4048539311392
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 9 mm |
Width (a1) | 30 mm |
Min. thickness (h1) | 2.4 mm |
Max. thickness (h1) | 3.6 mm |
Thickness (h1) | 3 mm |
Length (b1) | 30 mm |
Material | Steel |
Surface | Plain |
Nominal diameter | 9 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
