Welcome to Würth Greece For trade customers only

Washer shape M

NF E 25513 steel zinc plated shape M
WSH-NFE25513-(A2K)-M-25X50X4

Art.-no. 461324
EAN 4050642384156

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NFE 25513, galvanised steel, shape M
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Form

M

Internal diameter (d1)

25 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information