Washer shape LL NFE 25513, zinc plated steel, type LL
NF E 25513 steel zinc plated shape LL
WSH-NFE25513-(A2K)-LL-6,4X24X1,2
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Form | LD |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 1.2 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |