Washer for cheese head screw
DIN 433 plain A4 stainless steel, 140 HV
WSH-DIN433-140HV-A4-D2,7
Art.-no. 041290725
EAN 4038898239604
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 5 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 433 |
Material | Stainless steel A4 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
