Welcome to Würth Greece For trade customers only

Washer for cheese head screw

DIN 433 plain A4 stainless steel, 140 HV
WSH-DIN433-140HV-A4-D15,0

Art.-no. 041290714
EAN 4048539350629

Prices and availability visible after login
Washer for cheese head screw

Art.-no. 041290714

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 433 stainless steel, A4, 140 HV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 433

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information