Welcome to Würth Greece For trade customers only

Washer

ISO 7092 plain A4 stainless steel, 200 HV
WSH-ISO7092-A4-200HV-20

Art.-no. 5150053020

EAN 4063275660122

Prices and availability visible after login
Washer

Art.-no. 5150053020

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Standards

ISO 7092

Material

Stainless steel A4

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information