Washer ISO 7089 polyamide 6.6, black
ISO 7089 polyamide 6.6 black
WSH-ISO7089-PA6.6-BLACK-8
Art.-no. 515002218
EAN 4046777600308
Register now and access more than 125,000 products
Replaces DIN 125
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16.0 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Material | PA 6.6 - Polyamide |
RoHS-compliant | Yes |
