Washer ISO 7089 brass nickel-plated (E2J)
ISO 7089 nickel-plated brass
WSH-ISO7089-BRS-(E2J)-3
Art.-no. 515002173
EAN 4061338269978
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
