Welcome to Würth Greece For trade customers only

Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel

DIN 7349 plain A2 stainless steel
WSH-DIN7349-A2-D21,0

Art.-no. 040991520

EAN 4047376074385

Prices and availability visible after login
Washer For screws with a heavy clamping sleeve DIN 7349, A2 stainless steel

Art.-no. 040991520

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For screws with heavy clamping sleeves

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

44 mm

Thickness (h1)

8 mm

Standards

DIN 7349

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information