Welcome to Würth Greece For trade customers only

Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

DIN 433 steel 140 HV zinc plated
WSH-DIN433-140HV-(A2K)-D5,3

Art.-no. 04145

EAN 4046778606491

Prices and availability visible after login
Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw

Art.-no. 04145

Prices and availability visible after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

1 mm

Standards

DIN 433

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information