Welcome to Würth Greece For trade customers only

Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

DIN 433 plain A2 stainless steel, 140 HV
WSH-DIN433-140HV-A2-D6,4

Art.-no. 04156

EAN 4058794926897

Prices and availability visible after login
Washer DIN 433, A2 stainless steel, 140 HV, plain, for cylinder head screw

Art.-no. 04156

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Preferably for cheese-head screws

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Thickness (h1)

1.6 mm

Standards

DIN 433

Material

Stainless steel A2

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information