Washer Commercial washer 316
Commercial stainless steel 316 plain
WSH-FLT-COMM-(316)-5/16X3/4
Art.-no. 78203031
EAN 4057708058174
Register now and access more than 125,000 products
316 equivalent to A4 stainless steel
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Internal diameter (d1) | 0.3430 in |
Outer diameter (d2) | 0.7500 in |
Material | Stainless steel AISI 316 |
Surface | Plain |
Thickness (h1) | 0.0500 in |
