WÜRTH MODYF Cronos S7S High safety boot
BOOTS CRONOS HIGH S7S W11 BLACK 44
Art.-no. M438005044
EAN 4255722940127
Register now and access more than 125,000 products
- Water-repellent nubuck leather and textile
- Waterproof and breathable MODYTEX membrane, textile collar lining with ventilation holes
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Datasheets(X)
Colour | Black |
Size | 44 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S7S |
Standards | ISO 20345:2022, EN 20345, SR , FO , WR , HRO , HI , CI , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 44 |
Shoe size UK | 10 |
Shoe size US | 11 |