Welcome to Würth Greece For trade customers only

WÜPOFAST® zinc-plated blue chipboard screw

WÜPOFAST steel zinc plated FT countersunk head Z
SCR-CS-WO-Z2-(A2K)-4,5X50/44

Art.-no. 019845 50
EAN 4058794180954

Prices and availability visible after login
WÜPOFAST® zinc-plated blue chipboard screw

Art.-no. 019845 50

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, blue galvanised, full thread, countersunk head, PZ recessed head.

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).



25° tip


Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Notice

Not for outdoor use

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

50 mm

Head type

Countersunk head

Head diameter (dh)

9.0 mm

Internal drive

Z2

Thread design

Full thread

Thread length (lg)

44 mm

Angle of the tip

25 Degree

Material

Steel

Surface

Zinc plated

Product weight (per item)

3.337 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information