Welcome to Würth Greece For trade customers only

WÜPOFAST stainless steel A4 c/sunk head Z

WÜPOFAST stainless steel A4 c/sunk head Z
SCR-CS-WO-A4-Z2-5X90/53

Art.-no. 0182945090
EAN 4056807197029

Prices and availability visible after login
WÜPOFAST stainless steel A4 c/sunk head Z

Art.-no. 0182945090

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

90 mm

Head diameter (dh)

10 mm

Internal drive

Z2

Thread length (lg)

54 mm

Material

Stainless steel A4

Surface

A2 appearance

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information