WÜPOFAST stainless steel A4 c/sunk head Z
WÜPOFAST stainless steel A4 c/sunk head Z
SCR-CS-WO-A4-Z2-5X80/50
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 80 mm |
Head diameter (dh) | 10 mm |
Internal drive | Z2 |
Thread length (lg) | 48 mm |
Material | Stainless steel A4 |
Surface | A2 appearance |
Product weight (per item) | 1.000 g |