Welcome to Würth Greece For trade customers only

WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ

WÜPOFAST burnished steel FT CS Z
SCR-CS-WO-Z2-(BRN)-4X40

Art.-no. 01834 40

EAN 4011231238991

Prices and availability visible after login
WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ

Art.-no. 01834 40

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Take the use of new materials into account

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

40 mm

Head type

Countersunk head

Head diameter (dh)

8.0 mm

Internal drive

Z2

Thread design

Full thread

Thread length (lg)

35.5 mm

Angle of the tip

25 Degree

Material

Steel

Surface

Burnished

Product weight (per item)

2.155 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information