Welcome to Würth Greece For trade customers only

WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ

WÜPOFAST burnished steel FT CS Z
SCR-CS-WO-Z2-(BRN)-3,5X50

Art.-no. 018335 50
EAN 4011231238793

Prices and availability visible after login
WÜPOFAST® black oxide chipboard screw steel, browned, full thread, countersunk head, PZ

Art.-no. 018335 50

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Take the use of new materials into account

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use