WÜPOFAST® A2 chipboard screw A2 stainless steel, partial thread, countersunk head, PZ
WÜPOFAST stainless steel A2 PT countersunk head Z
SCR-CS-WO-A2-Z3-6X60/35
Art.-no. 018281660
EAN 4056807126456

Register now and access more than 125,000 products
- WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
- No need for pre-drilling
- The thin bolt core creates a large pull-out strength and low material deformation
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 60 mm |
Head type | Countersunk head |
Head diameter (dh) | 11.7 mm |
Internal drive | Z3 |
Thread design | Partial thread |
Thread length (lg) | 35 mm |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 7.500 g |
RoHS-compliant | Yes |