WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ
WÜPOFAST stainless steel A2 FT pan head Z
SHR-PANHD-WO-A2-Z2-4,5X30
Art.-no. 018214530
EAN 4056807126517

Register now and access more than 125,000 products
- WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
- No need for pre-drilling
- The thin bolt core creates a large pull-out strength and low material deformation
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 30 mm |
Head type | Pan head |
Head diameter (dh) | 8.7 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread length (lg) | 28 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.000 g |
RoHS-compliant | Yes |