Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

WÜPOFAST stainless steel A2 FT pan head Z
SCR-PANHD-WO-A2-Z2-4X16

Art.-no. 018214 16
EAN 4056807126500

Prices and availability visible after login
WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

Art.-no. 018214 16

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation