Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

WÜPOFAST stainless steel A2 FT pan head Z
SCR-PANHD-WO-A2-Z2-4.5X20

Art.-no. 018214520

EAN 4056807132709

Prices and availability visible after login
WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ

Art.-no. 018214520

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.

  • No need for pre-drilling

  • The thin bolt core creates a large pull-out strength and low material deformation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1.000 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information