Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 PZ Particle board screw

WÜPOFAST stainless steel A2 FT countersunk head Z
SPAANPL SCHR POZ PK A2 4X70 @

Art.-no. 01824 70

EAN 4056807120133

Prices and availability visible after login
WÜPOFAST® A2 PZ Particle board screw

Art.-no. 01824 70

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

70 mm

Head type

Countersunk head

Head diameter (dh)

7.8 mm

Internal drive

Z2

Thread design

Full thread

Material

Stainless steel A2

Surface

Untreated

Product weight (per item)

3.648 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information