WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z3-6X70
Art.-no. 01826 70
EAN 4056807120591

Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 70 mm |
Head type | Countersunk head |
Head diameter (dh) | 11.7 mm |
Internal drive | Z3 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 8.979 g |
RoHS-compliant | Yes |