Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 PZ Particle board screw

WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z3-6X20

Art.-no. 01826 20

EAN 4056807121246

Prices and availability visible after login
WÜPOFAST® A2 PZ Particle board screw

Art.-no. 01826 20

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

20 mm

Head type

Countersunk head

Head diameter (dh)

11.5 mm

Internal drive

Z3

Thread length (lg)

20 mm

Core diameter

3.8 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

1.000 g

Screw requiring approval

No

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information