WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-5X100
Art.-no. 01825 100
EAN 4045989023172

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 100 mm |
Head diameter (dh) | 9.7 mm |
Internal drive | Z2 |
Material | Stainless steel A2 |
Surface | Untreated |
Product weight (per item) | 8.180 g |