WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-4,0X60
Art.-no. 01824 60
EAN 4056807120089

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 60 mm |
Head type | Countersunk head |
Head access hole diameter | 7.8 mm |
Head diameter (dh) | 7.9 mm |
Internal drive | Z2 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 3.208 g |
RoHS-compliant | Yes |