Welcome to Würth Greece For trade customers only

WÜPOFAST® A2 PZ Particle board screw

WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-3,5X50

Art.-no. 018235 50

EAN 4056807119847

Prices and availability visible after login
WÜPOFAST® A2 PZ Particle board screw

Art.-no. 018235 50

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

50 mm

Internal drive

Z2

Thread length (lg)

50 mm

Material

Stainless steel

Surface

Zinc plated transparent

Product weight (per item)

0.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information