WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z1-3X30
Art.-no. 01823 30
EAN 4056807119762
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 30 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.8 mm |
Internal drive | Z1 |
Thread design | Full thread |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 0.920 g |
RoHS-compliant | Yes |
