WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z1-3X12
Art.-no. 01823 12
EAN 4056807119717

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 12 mm |
Head type | Countersunk head |
Internal drive | Z1 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.000 g |
RoHS-compliant | Yes |