WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
CHPBRD-FLAT-HD-SCREW-A2-5X90

Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 90 mm |
Head type | Countersunk head |
Head diameter (dh) | 9.7 mm |
Internal drive | Z2 |
Thread design | Full thread |
Material | Stainless steel A2 |
Surface | Untreated |
Product weight (per item) | 7.410 g |
RoHS-compliant | Yes |